Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Miniature Lamp, 880, 27W, T3 1/4, 13V

GE LIGHTING | Zoro #: G0940642 | Mfr #: 880/BP

$ 6.25 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ge Lighting #880/BP Specifications

Zoro #: G0940642 Mfr #: 880/BP
Bulb Shape: T3-1/4 Voltage: 13
Light Bulb Dia.: 13/32" Lumens: 540
Max Overall Bulb Length: 2-11/16" Bulb Type: Miniature
Trade Number: 880 Bulb Primary Application: General Purpose
Bulb Base Type: Axial Prefocus (PX29t) Watts: 27
Item: Miniature Halogen Bulb Bulb Amps: 2100mA
Standards: Meets 2012 Lighting Legislation Energy Average Bulb Life: 300 hr.
Country of Origin (subject to change): United States

Description

Miniature Halogen Bulb, Trade Number 880, Bulb Shape T3-1/4, Bulb Base Type Axial Prefocus (PX29t), 13 Voltage, General Purpose, 27 Watts, Bulb Type Miniature, 2100mA Bulb Amps, Average Bulb Life 300 hr., 540 Lumens, Halogen

Reviews