SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 882-X, 4.0W, T2 1/4, 13V

GE LIGHTING| Zoro #: G1121766| Mfr #: 882-X

$7.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Amps: 350mAItem: Miniature Incandescent BulbMax. Overall Bulb Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121766 Mfr #: 882-X
Bulb Amps: 350mAItem: Miniature Incandescent Bulb
Max. Overall Bulb Length: 1"Bulb Primary Application: Instrument
Bulb Base Type: 2-Pin (G4)Standards: Meets 2012 Lighting Legislation Energy
Bulb Shape: T2-1/4Bulb Type: Miniature
Lumens: 48Watts: 4.0
Voltage: 13Light Bulb Dia.: 5/16"
Trade Number: 882-XAverage Bulb Life: 2000 hr.
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 882-X, Bulb Shape T2-1/4, Bulb Base Type 2-Pin (G4), 13 Voltage, Instrument, 4.0 Watts, Bulb Type Miniature, 350mA Bulb Amps, Average Bulb Life 2000 hr., 48 Lumens, Incandescent

Reviews