KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 885, 50W, T3 1/4, 13V

GE LIGHTING| Zoro #: G2396484| Mfr #: 885/BP

$5.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 200 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396484 Mfr #: 885/BP
Voltage: 13Average Bulb Life: 200 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 13/32"
Lumens: 1257Trade Number: 885
Bulb Shape: T3-1/4Max. Overall Bulb Length: 2-11/16"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 50Bulb Base Type: Axial Plastic (PG13)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 885, Bulb Shape T3-1/4, Bulb Base Type Axial Plastic (PG13), 13 Voltage, Automotive, 50 Watts, Bulb Type Miniature, Average Bulb Life 200 hr., 1257 Lumens, Max. Overall Bulb Length 2-11/16 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews