BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Miniature Lamp, 886, T3 1/4, 12.8V

GE LIGHTING| Zoro #: G2270852| Mfr #: 886/BP1

$11.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-11/16"Bulb Base Type: Right Angle Prefocus (PGJ13)Voltage: 12.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270852 Mfr #: 886/BP1
Max. Overall Bulb Length: 2-11/16"Bulb Base Type: Right Angle Prefocus (PGJ13)
Voltage: 12.8Trade Number: 886
Bulb Shape: T3-1/4Bulb Type: Miniature
Watts: 50Average Bulb Life: 200 hr.
Item: Miniature Incandescent BulbBulb Primary Application: General Purpose
Standards: Meets 2012 Lighting Legislation EnergyLumens: 100
Country of Origin (subject to change): Germany

Description

Miniature Incandescent Bulb, Trade Number 886, Bulb Shape T3-1/4, Bulb Base Type Right Angle Prefocus (PGJ13), 12.8 Voltage, General Purpose, 50 Watts, Bulb Type Miniature, Average Bulb Life 200 hr., 100 Lumens, Incandescent

Reviews