Miniature Lamp, 89, 8.0W, G6, 13V, PK2

GE LIGHTING| Zoro #: G0531833| Mfr #: 89LL/BP2

$1.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Bulb Primary Application: General PurposeBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0531833 Mfr #: 89LL/BP2
Voltage: 13Bulb Primary Application: General Purpose
Bulb Type: MiniatureTrade Number: 89
Bulb Shape: G6Light Bulb Dia.: 3/4"
Lumens: 75Item: Miniature Incandescent Bulb
Watts: 8.0Bulb Base Type: Single Contact Bayonet (BA15s)
Bulb Amps: 580mAMax. Overall Bulb Length: 1-7/16"
Average Bulb Life: 1500 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 89, Bulb Shape G6, Bulb Base Type Single Contact Bayonet (BA15s), 13 Voltage, General Purpose, 8.0 Watts, Bulb Type Miniature, 580mA Bulb Amps, Average Bulb Life 1500 hr., 75 Lumens, Incandescent, Package Quantity 2

Reviews