Miniature Lamp, 890, 27W, T3 1/4, 13V

GE LIGHTING| Zoro #: G2063591| Mfr #: 890/BP

$9.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 300 hr.
Bulb Amps: 2100mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063591 Mfr #: 890/BP
Voltage: 13Average Bulb Life: 300 hr.
Bulb Amps: 2100mABulb Primary Application: General Purpose
Light Bulb Dia.: 13/32"Lumens: 540
Trade Number: 890Bulb Shape: T3-1/4
Max. Overall Bulb Length: 2-11/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 27
Bulb Base Type: Axial Plastic (PG13)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 890, Bulb Shape T3-1/4, Bulb Base Type Axial Plastic (PG13), 13 Voltage, General Purpose, 27 Watts, Bulb Type Miniature, 2100mA Bulb Amps, Average Bulb Life 300 hr., 540 Lumens, Max. Overall Bulb Length 2-11/16 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews