SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 893, T3 1/4, 13V

GE LIGHTING| Zoro #: G1465834| Mfr #: 893/BP

$5.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Bulb Primary Application: General PurposeBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465834 Mfr #: 893/BP
Voltage: 13Bulb Primary Application: General Purpose
Bulb Type: MiniatureTrade Number: 893
Bulb Shape: T3-1/4Light Bulb Dia.: 13/32"
Lumens: 942Item: Miniature Incandescent Bulb
Watts: 38Bulb Base Type: Axial Plastic (PG13)
Bulb Amps: 2930mAMax. Overall Bulb Length: 2-11/16"
Average Bulb Life: 200 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 893, Bulb Shape T3-1/4, Bulb Base Type Axial Plastic (PG13), 13 Voltage, General Purpose, 38 Watts, Bulb Type Miniature, 2930mA Bulb Amps, Average Bulb Life 200 hr., 942 Lumens, Incandescent

Reviews