KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 894, T3 1/4, 12.8V

GE LIGHTING| Zoro #: G1455456| Mfr #: 894/BP1

$14.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8
Average Bulb Life: 200 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1455456 Mfr #: 894/BP1
Voltage: 12.8Average Bulb Life: 200 hr.
Bulb Primary Application: General PurposeLumens: 75
Trade Number: 894Bulb Shape: T3-1/4
Max. Overall Bulb Length: 2-11/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 38
Bulb Base Type: Right Angle Prefocus (PGJ13)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Germany

Description

Miniature Incandescent Bulb, Trade Number 894, Bulb Shape T3-1/4, Bulb Base Type Right Angle Prefocus (PGJ13), 12.8 Voltage, General Purpose, 38 Watts, Bulb Type Miniature, Average Bulb Life 200 hr., 75 Lumens, Max. Overall Bulb Length 2-11/16 In., Standards Meets 2012 Lighting Legislation Energy

Reviews