KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 896, 38W, T3 1/4, 13V

GE LIGHTING| Zoro #: G1044836| Mfr #: 896/BP

$6.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 200 hr.
Bulb Amps: 2930mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044836 Mfr #: 896/BP
Voltage: 13Average Bulb Life: 200 hr.
Bulb Amps: 2930mABulb Primary Application: General Purpose
Light Bulb Dia.: 13/32"Lumens: 942
Trade Number: 896Bulb Shape: T3-1/4
Max. Overall Bulb Length: 2-11/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 38
Bulb Base Type: Right Angle Prefocus (PGJ13)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Germany

Description

Miniature Incandescent Bulb, Trade Number 896, Bulb Shape T3-1/4, Bulb Base Type Right Angle Prefocus (PGJ13), 13 Voltage, General Purpose, 38 Watts, Bulb Type Miniature, 2930mA Bulb Amps, Average Bulb Life 200 hr., 942 Lumens, Incandescent

Reviews