Miniature Lamp, 90, 8.0W, G6, 13V, PK2

GE LIGHTING| Zoro #: G2142707| Mfr #: 90/BP2

$2.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-7/16"
Light Bulb Dia.: 3/4"
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142707 Mfr #: 90/BP2
Max. Overall Bulb Length: 1-7/16"Light Bulb Dia.: 3/4"
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Bulb Amps: 580mALumens: 75
Voltage: 13Watts: 8.0
Average Bulb Life: 750 hr.Trade Number: 90
Bulb Base Type: Double Contact Bayonet (BA15d)Item: Miniature Incandescent Bulb
Bulb Shape: G6Bulb Primary Application: General Purpose
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 90, Bulb Shape G6, Bulb Base Type Double Contact Bayonet (BA15d), 13 Voltage, General Purpose, 8.0 Watts, Bulb Type Miniature, 580mA Bulb Amps, Average Bulb Life 750 hr., 75 Lumens, Incandescent, Package Quantity 2

Reviews