SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 9004, 45/65W, T4 3/4, 13V

GE LIGHTING| Zoro #: G0559334| Mfr #: 9004/BP

$2.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Bulb Type: MiniatureTrade Number: 9004
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559334 Mfr #: 9004/BP
Voltage: 13Bulb Type: Miniature
Trade Number: 9004Bulb Shape: T4-3/4
Light Bulb Dia.: 19/32"Lumens: 1195/690
Item: Miniature Incandescent BulbWatts: 45/65
Bulb Base Type: Axial Prefocus (PX29t)Bulb Primary Application: Automotive
Max. Overall Bulb Length: 4-11/64"Average Bulb Life: 150/320 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 9004, Bulb Shape T4-3/4, Bulb Base Type Axial Prefocus (PX29t), 13 Voltage, Automotive, 45/65 Watts, Bulb Type Miniature, Average Bulb Life 150/320 hr., 1195/690 Lumens, Incandescent

Reviews