BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Miniature Lamp, 9006XS, 55W, T4, 13V

GE LIGHTING| Zoro #: G1115231| Mfr #: 9006XS/LL/BP

$9.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-1/8"Bulb Base Type: Axial Plastic (PG13)Voltage: 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115231 Mfr #: 9006XS/LL/BP
Max. Overall Bulb Length: 3-1/8"Bulb Base Type: Axial Plastic (PG13)
Voltage: 13Light Bulb Dia.: 13/32"
Trade Number: 9006XSBulb Shape: T4
Bulb Type: MiniatureWatts: 55
Average Bulb Life: 2000 hr.Item: Miniature Incandescent Bulb
Bulb Primary Application: AutomotiveLight Color: White
Standards: Meets 2012 Lighting Legislation EnergyLumens: 1000
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 9006XS, Bulb Shape T4, Bulb Base Type Axial Plastic (PG13), 13 Voltage, Automotive, 55 Watts, Bulb Type Miniature, Average Bulb Life 2000 hr., 1000 Lumens, Incandescent, Light Color White

Reviews