Miniature Lamp, 9007, 55/65W, T4 3/4, 13V

GE LIGHTING| Zoro #: G0983385| Mfr #: 9007/BP

$5.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0983385 Mfr #: 9007/BP
Item: Miniature Incandescent BulbStandards: Meets 2012 Lighting Legislation Energy
Bulb Type: MiniatureAverage Bulb Life: 150/1100 hr.
Watts: 55/65Voltage: 13
Trade Number: 9007Lumens: 1345/990
Bulb Shape: T4-3/4Light Color: White
Max. Overall Bulb Length: 4-11/64"Bulb Base Type: Axial Prefocus (PX29t)
Light Bulb Dia.: 19/32"Bulb Primary Application: Automotive
Country of Origin (subject to change): Multiple

Product Description

Miniature Incandescent Bulb, Trade Number 9007, Bulb Shape T4-3/4, Bulb Base Type Axial Prefocus (PX29t), 13 Voltage, Automotive, 55/65 Watts, Bulb Type Miniature, Average Bulb Life 150/1100 hr., 1345/990 Lumens, Light Color White, Max. Overall Bulb Length 4-11/64 In., Light Bulb Dia. 19/32 In., Standards Meets 2012 Lighting Legislation Energy

Product Reviews