KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 9007NH, 55/65W, T4 3/4, 13V

GE LIGHTING| Zoro #: G2152062| Mfr #: 9007NH/BP

$11.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 150/1100 hr.
Light Bulb Dia.: 19/32"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152062 Mfr #: 9007NH/BP
Average Bulb Life: 150/1100 hr.Light Bulb Dia.: 19/32"
Standards: Meets 2012 Lighting Legislation EnergyBulb Primary Application: General Purpose
Bulb Shape: T4-3/4Bulb Base Type: Axial Prefocus (PX29t)
Watts: 55/65Lumens: 1345/990
Voltage: 13Trade Number: 9007NH
Max. Overall Bulb Length: 4-11/64"Bulb Type: Miniature
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 9007NH, Bulb Shape T4-3/4, Bulb Base Type Axial Prefocus (PX29t), 13 Voltage, General Purpose, 55/65 Watts, Bulb Type Miniature, Average Bulb Life 150/1100 hr., 1345/990 Lumens, Max. Overall Bulb Length 4-11/64 In., Light Bulb Dia. 19/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews