Miniature Lamp, 904, 9.0W, T5, 14V, PK2

GE LIGHTING| Zoro #: G0755246| Mfr #: 904/BP2

$2.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 5000 hr.
Light Bulb Dia.: 5/8"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755246 Mfr #: 904/BP2
Average Bulb Life: 5000 hr.Light Bulb Dia.: 5/8"
Standards: Meets 2012 Lighting Legislation EnergyBulb Primary Application: General Purpose
Bulb Shape: T5Light Color: White
Bulb Base Type: Glass Wedge (W2.1x9.5d)Watts: 9.0
Lumens: 50Voltage: 14
Trade Number: 904Max. Overall Bulb Length: 1-1/2"
Bulb Type: MiniatureCountry of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 904, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 14 Voltage, General Purpose, 9.0 Watts, Bulb Type Miniature, Average Bulb Life 5000 hr., 50 Lumens, Light Color White, Max. Overall Bulb Length 1-1/2 In., Light Bulb Dia. 5/8 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews