KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 908, 9.0W, T5, 6V

GE LIGHTING| Zoro #: G0312812| Mfr #: 908

$0.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6
Average Bulb Life: 50 hr.
Bulb Amps: 1500mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312812 Mfr #: 908
Voltage: 6Average Bulb Life: 50 hr.
Bulb Amps: 1500mABulb Primary Application: Emergency
Light Bulb Dia.: 5/8"Lumens: 151
Trade Number: 908Bulb Shape: T5
Max. Overall Bulb Length: 1-1/2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 9.0
Bulb Base Type: Glass Wedge (W2.1x9.5d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 908, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 6 Voltage, Emergency, 9.0 Watts, Bulb Type Miniature, 1500mA Bulb Amps, Average Bulb Life 50 hr., 151 Lumens, Max. Overall Bulb Length 1-1/2 In., Light Bulb Dia. 5/8 In., Standards Meets 2012 Lighting Legislation Energy

Reviews