BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Miniature Lamp, 912, 13W, T5, 13V, PK2

GE LIGHTING| Zoro #: G1895031| Mfr #: 912/BP2

$2.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Watts: 13.0Bulb Base Type: Glass Wedge (W2.1x9.5d)Trade Number: 912
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895031 Mfr #: 912/BP2
Watts: 13.0Bulb Base Type: Glass Wedge (W2.1x9.5d)
Trade Number: 912Bulb Shape: T5
Item: Miniature Incandescent BulbLumens: 151
Standards: Meets 2012 Lighting Legislation EnergyBulb Amps: 1000mA
Light Bulb Dia.: 5/8"Max. Overall Bulb Length: 1-1/2"
Bulb Type: MiniatureAverage Bulb Life: 1000 hr.
Bulb Primary Application: General PurposeVoltage: 13
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 912, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 13 Voltage, General Purpose, 13.0 Watts, Bulb Type Miniature, 1000mA Bulb Amps, Average Bulb Life 1000 hr., 151 Lumens, Incandescent, Package Quantity 2

Reviews