DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Lamp, 912NH, 13W, T5, 13V, PK2, Min. Qty 2

GE LIGHTING| Zoro #: G3751124| Mfr #: 912NH/BP2

$2.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 165
Trade Number: 912NH
Watts: 13.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751124 Mfr #: 912NH/BP2
Lumens: 165Trade Number: 912NH
Watts: 13.0Light Bulb Dia.: 5/8"
Bulb Base Type: Glass Wedge (W2.1x9.5d)Max. Overall Bulb Length: 1-1/2"
Voltage: 13Average Bulb Life: 4300 hr.
Bulb Type: MiniatureBulb Shape: T5
Standards: Meets 2012 Lighting Legislation EnergyBulb Primary Application: General Purpose
Item: Miniature Incandescent BulbCountry of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 912NH, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 13 Voltage, General Purpose, 13.0 Watts, Bulb Type Miniature, Average Bulb Life 4300 hr., 165 Lumens, Max. Overall Bulb Length 1-1/2 In., Light Bulb Dia. 5/8 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews