SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 915, 9.0W, T5, 12V

GE LIGHTING| Zoro #: G1218454| Mfr #: 915

$0.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12Bulb Primary Application: EmergencyBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218454 Mfr #: 915
Voltage: 12Bulb Primary Application: Emergency
Bulb Type: MiniatureTrade Number: 915
Bulb Shape: T5Light Bulb Dia.: 5/8"
Lumens: 138Item: Miniature Incandescent Bulb
Watts: 9.0Bulb Base Type: Glass Wedge (W2.1x9.5d)
Bulb Amps: 750mAMax. Overall Bulb Length: 1-1/2"
Average Bulb Life: 50 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 915, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 12 Voltage, Emergency, 9.0 Watts, Bulb Type Miniature, 750mA Bulb Amps, Average Bulb Life 50 hr., 138 Lumens, Incandescent

Reviews