KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 916, 7.0W, T5, 14V, PK2

GE LIGHTING| Zoro #: G2242834| Mfr #: 916/BP2

$2.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Average Bulb Life: 10,000 hr.
Bulb Amps: 540mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242834 Mfr #: 916/BP2
Voltage: 14Average Bulb Life: 10,000 hr.
Bulb Amps: 540mABulb Primary Application: Automotive
Light Bulb Dia.: 5/8"Lumens: 25
Trade Number: 916Bulb Shape: T5
Max. Overall Bulb Length: 1-1/2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 7.0
Bulb Base Type: Glass Wedge (W2.1x9.5d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 916, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 14 Voltage, Automotive, 7.0 Watts, Bulb Type Miniature, 540mA Bulb Amps, Average Bulb Life 10,000 hr., 25 Lumens, Max. Overall Bulb Length 1-1/2 In., Light Bulb Dia. 5/8 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews