KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 918, 7.0W, T5, 13V

GE LIGHTING| Zoro #: G0817372| Mfr #: 918

$1.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 82
Trade Number: 918
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817372 Mfr #: 918
Lumens: 82Trade Number: 918
Standards: Meets 2012 Lighting Legislation EnergyWatts: 7.0
Light Bulb Dia.: 5/8"Bulb Amps: 560mA
Bulb Base Type: Glass Wedge (W2.1x9.5d)Max. Overall Bulb Length: 1-1/2"
Voltage: 13Average Bulb Life: 500 hr.
Bulb Type: MiniatureBulb Shape: T5
Bulb Primary Application: BugItem: Miniature Incandescent Bulb
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 918, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 13 Voltage, Bug, 7.0 Watts, Bulb Type Miniature, 560mA Bulb Amps, Average Bulb Life 500 hr., 82 Lumens, Incandescent

Reviews