Miniature Lamp, 921, 18W, T5, 13V, PK2

GE LIGHTING| Zoro #: G1522595| Mfr #: 921/BP2

$3.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 500 hr.
Bulb Amps: 1400mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522595 Mfr #: 921/BP2
Voltage: 13Average Bulb Life: 500 hr.
Bulb Amps: 1400mABulb Primary Application: Automotive
Light Bulb Dia.: 5/8"Lumens: 264
Trade Number: 921Bulb Shape: T5
Max. Overall Bulb Length: 1-1/2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 18.0
Bulb Base Type: Glass Wedge (W2.1x9.5d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 921, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 13 Voltage, Automotive, 18.0 Watts, Bulb Type Miniature, 1400mA Bulb Amps, Average Bulb Life 500 hr., 264 Lumens, Incandescent, Package Quantity 2

Reviews