KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 921NH, 18W, T5, 13V, PK2, Min. Qty 2

GE LIGHTING| Zoro #: G3749995| Mfr #: 921NH/BP2

$2.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 297
Trade Number: 921NH
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749995 Mfr #: 921NH/BP2
Lumens: 297Trade Number: 921NH
Standards: Meets 2012 Lighting Legislation EnergyWatts: 18.0
Light Bulb Dia.: 5/8"Bulb Amps: 1400mA
Bulb Base Type: Glass Wedge (W2.1x9.5d)Max. Overall Bulb Length: 1-1/2"
Voltage: 13Average Bulb Life: 1400 hr.
Bulb Type: MiniatureBulb Shape: T5
Bulb Primary Application: AutomotiveItem: Miniature Incandescent Bulb
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 921NH, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 13 Voltage, Automotive, 18.0 Watts, Bulb Type Miniature, 1400mA Bulb Amps, Average Bulb Life 1400 hr., 297 Lumens, Incandescent, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews