DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Lamp, 922, 13W, T5, 13V, PK2

GE LIGHTING| Zoro #: G2268795| Mfr #: 922/BP2

$1.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 200 hr.
Bulb Amps: 980mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268795 Mfr #: 922/BP2
Voltage: 13Average Bulb Life: 200 hr.
Bulb Amps: 980mABulb Primary Application: Automotive
Light Bulb Dia.: 5/8"Lumens: 188
Trade Number: 922Bulb Shape: T5
Max. Overall Bulb Length: 1-1/2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 13.0
Bulb Base Type: Glass Wedge (W2.1x9.5d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 922, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 13 Voltage, Automotive, 13.0 Watts, Bulb Type Miniature, 980mA Bulb Amps, Average Bulb Life 200 hr., 188 Lumens, Max. Overall Bulb Length 1-1/2 In., Light Bulb Dia. 5/8 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews