KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 93, 13W, S8, 12.8V

GE LIGHTING| Zoro #: G2196887| Mfr #: 93

$1.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8
Average Bulb Life: 700 hr.
Bulb Amps: 1040mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196887 Mfr #: 93
Voltage: 12.8Average Bulb Life: 700 hr.
Bulb Amps: 1040mABulb Primary Application: General Purpose
Lumens: 15Trade Number: 93
Bulb Shape: S8Max. Overall Bulb Length: 2"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 13.0Bulb Base Type: Single Contact Bayonet (BA15s)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 93, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 12.8 Voltage, General Purpose, 13.0 Watts, Bulb Type Miniature, 1040mA Bulb Amps, Average Bulb Life 700 hr., 15 Lumens, Max. Overall Bulb Length 2 In., Standards Meets 2012 Lighting Legislation Energy

Reviews