BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Miniature Lamp, 94, 13W, S8, 12.8V

GE LIGHTING| Zoro #: G0840217| Mfr #: 94

$1.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2"Bulb Amps: 1040mABulb Base Type: Double Contact Bayonet (BA15d)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840217 Mfr #: 94
Max. Overall Bulb Length: 2"Bulb Amps: 1040mA
Bulb Base Type: Double Contact Bayonet (BA15d)Voltage: 12.8
Light Bulb Dia.: 1"Trade Number: 94
Bulb Shape: S8Bulb Type: Miniature
Watts: 13.0Average Bulb Life: 700 hr.
Item: Miniature Incandescent BulbBulb Primary Application: General Purpose
Standards: Meets 2012 Lighting Legislation EnergyLumens: 15
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 94, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 12.8 Voltage, General Purpose, 13.0 Watts, Bulb Type Miniature, 1040mA Bulb Amps, Average Bulb Life 700 hr., 15 Lumens, Incandescent

Reviews