KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 97, 9.0W, G6, 14V, PK2

GE LIGHTING| Zoro #: G1959492| Mfr #: 97/BP2

$1.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Average Bulb Life: 5000 hr.
Bulb Amps: 690mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959492 Mfr #: 97/BP2
Voltage: 14Average Bulb Life: 5000 hr.
Bulb Amps: 690mABulb Primary Application: General Purpose
Light Bulb Dia.: 3/4"Lumens: 50
Trade Number: 97Bulb Shape: G6
Max. Overall Bulb Length: 1-7/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 9.0
Bulb Base Type: Single Contact Bayonet (BA15s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 97, Bulb Shape G6, Bulb Base Type Single Contact Bayonet (BA15s), 14 Voltage, General Purpose, 9.0 Watts, Bulb Type Miniature, 690mA Bulb Amps, Average Bulb Life 5000 hr., 50 Lumens, Incandescent, Package Quantity 2

Reviews