HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Miniature Lamp, D2S, 35W, T3, 85V

GE LIGHTING| Zoro #: G1286914| Mfr #: D2R Unit

$213.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-3/32"
Bulb Type: Miniature
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286914 Mfr #: D2R Unit
Max. Overall Bulb Length: 3-3/32"Bulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyLumens: 114
Voltage: 85Watts: 35
Average Bulb Life: 1000 hr.Trade Number: D2S
Bulb Base Type: SleeveItem: Miniature Incandescent Bulb
Bulb Shape: T3Bulb Primary Application: Automotive
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number D2S, Bulb Shape T3, Bulb Base Type Sleeve, 85 Voltage, Automotive, 35 Watts, Bulb Type Miniature, Average Bulb Life 1000 hr., 114 Lumens, Incandescent

Restrictions and Compliance

*3: Hazardous material

Reviews