Miniature Lamp, D2S, 35W, T3, 85V

GE LIGHTING| Zoro #: G1217212| Mfr #: D2S Unit

$213.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 85Bulb Type: MiniatureTrade Number: D2S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217212 Mfr #: D2S Unit
Voltage: 85Bulb Type: Miniature
Trade Number: D2SBulb Shape: T3
Lumens: 254Item: Miniature Incandescent Bulb
Watts: 35Bulb Base Type: Sleeve
Bulb Primary Application: AutomotiveMax. Overall Bulb Length: 3-3/32"
Average Bulb Life: 1000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number D2S, Bulb Shape T3, Bulb Base Type Sleeve, 85 Voltage, Automotive, 35 Watts, Bulb Type Miniature, Average Bulb Life 1000 hr., 254 Lumens, Incandescent

Restrictions and Compliance

*3: Hazardous material

Reviews