KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, H11-55, 55W, T4, 13V

GE LIGHTING| Zoro #: G0676977| Mfr #: H11-55/BP

$10.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 500 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676977 Mfr #: H11-55/BP
Voltage: 13Average Bulb Life: 500 hr.
Bulb Primary Application: AutomotiveLumens: 107
Trade Number: H11-55Bulb Shape: T4
Max. Overall Bulb Length: 2-5/8"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 55
Bulb Base Type: PGJ19-1Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number H11-55, Bulb Shape T4, Bulb Base Type PGJ19-1, 13 Voltage, Automotive, 55 Watts, Bulb Type Miniature, Average Bulb Life 500 hr., 107 Lumens, Incandescent

Reviews