Miniature Lamp, H13, T4 5/8, 12.8V

GE LIGHTING| Zoro #: G1749167| Mfr #: H13BP(9008)

$14.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8
Average Bulb Life: 320/150 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749167 Mfr #: H13BP(9008)
Voltage: 12.8Average Bulb Life: 320/150 hr.
Bulb Primary Application: AutomotiveLumens: 119
Trade Number: H13Bulb Shape: T4 5/8
Max. Overall Bulb Length: 3-1/2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 65
Bulb Base Type: Axial Prefocus (P26.4t)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Germany

Description

Miniature Incandescent Bulb, Trade Number H13, Bulb Shape T4 5/8, Bulb Base Type Axial Prefocus (P26.4t), 12.8 Voltage, Automotive, 65 Watts, Bulb Type Miniature, Average Bulb Life 320/150 hr., 119 Lumens, Max. Overall Bulb Length 3-1/2 In., Standards Meets 2012 Lighting Legislation Energy

Reviews