KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, H4-75/70, 73/83W, T5, 28V

GE LIGHTING| Zoro #: G2405207| Mfr #: H4-75/70

$8.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 150/300 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405207 Mfr #: H4-75/70
Voltage: 28Average Bulb Life: 150/300 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 5/8"
Lumens: 151/95Trade Number: H4-75/70
Bulb Shape: T5Max. Overall Bulb Length: 3-5/8"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 73/83Bulb Base Type: P43T-38
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number H4-75/70, Bulb Shape T5, Bulb Base Type P43T-38, 28 Voltage, General Purpose, 73/83 Watts, Bulb Type Miniature, Average Bulb Life 150/300 hr., 151/95 Lumens, Incandescent

Reviews