BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Miniature Lamp, P21W NH, 25W, S8, 14V, PK2, Min. Qty 2

GE LIGHTING| Zoro #: G3750573| Mfr #: P21W NH/BP2

$5.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2"Bulb Base Type: Single Contact Bayonet (BA15s)Voltage: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750573 Mfr #: P21W NH/BP2
Max. Overall Bulb Length: 2"Bulb Base Type: Single Contact Bayonet (BA15s)
Voltage: 14Light Bulb Dia.: 1"
Trade Number: P21W NHBulb Shape: S8
Bulb Type: MiniatureWatts: 25
Average Bulb Life: 320 hr.Item: Miniature Incandescent Bulb
Bulb Primary Application: General PurposeStandards: Meets 2012 Lighting Legislation Energy
Lumens: 466Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number P21W NH, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 14 Voltage, General Purpose, 25 Watts, Bulb Type Miniature, Average Bulb Life 320 hr., 466 Lumens, Incandescent, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews