KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, PC168, 5.0W, T3 1/4, 14V

GE LIGHTING| Zoro #: G1430956| Mfr #: PC168

$3.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Average Bulb Life: 1500 hr.
Bulb Amps: 350mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430956 Mfr #: PC168
Voltage: 14Average Bulb Life: 1500 hr.
Bulb Amps: 350mABulb Primary Application: General Purpose
Light Bulb Dia.: 13/32"Lumens: 36
Trade Number: PC168Bulb Shape: T3-1/4
Max. Overall Bulb Length: 1-7/64"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 5.0
Bulb Base Type: Printed Circuit SocketStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number PC168, Bulb Shape T3-1/4, Bulb Base Type Printed Circuit Socket, 14 Voltage, General Purpose, 5.0 Watts, Bulb Type Miniature, 350mA Bulb Amps, Average Bulb Life 1500 hr., 36 Lumens, Max. Overall Bulb Length 1-7/64 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews