DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature LED Bulb, 10W, T2 1/2, 120V

GE LIGHTING| Zoro #: G1815764| Mfr #: 080BA9S120LR

$29.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 5000 hr.
Light Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815764 Mfr #: 080BA9S120LR
Voltage: 120Average Bulb Life: 5000 hr.
Light Color: RedBulb Housing: Polycarbonate
Bulb Shape: T2-1/2Bulb Base Type: Miniature Bayonet (BA9s)
Bulb Start Type: InstantBulb Primary Application: Push Buttons
Bulb Operating Temp. Range: -30 Degrees to 50 Degrees CMax. Overall Bulb Length: 1-13/64"
Item: Miniature LED BulbBulb Type: Miniature
Bulb Power Source: Plug and PlayWatts: 10.0
Light Appearance: No Rated Color Temp, RedIndoor/Outdoor Usage: Indoor/Outdoor
Bulb Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): United States

Description

Miniature LED Bulb, Bulb Shape T2-1/2, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Push Buttons, 10.0 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 5000 hr., Light Color Red, Max. Overall Bulb Length 1-13/64 In., Bulb Operating Temp. Range -30 Degrees to 50 Degrees C, Bulb Start Type Instant, Bulb Housing Polycarbonate, Bulb Power Source Plug and Play, Indoor/Outdoor

Reviews