KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting Box, Pendant

GE LIGHTING| Zoro #: G1895257| Mfr #: MPM-3PF353

$36.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 3/4" Flexible or Rigid Mounting Hub
Height (In.): 3.5
Description/Special Features: Die Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895257 Mfr #: MPM-3PF353
Type: 3/4" Flexible or Rigid Mounting HubHeight (In.): 3.5
Description/Special Features: Die Cast AluminumFor Use With: MPB and C4S Ballast Housing Assemblies with 3/4" Pendant Mounting
Width (In.): 3.25Length (In.): 2.25
Item: HID Fixture AccessoriesCountry of Origin (subject to change): United States

Description

3/4" Flexible or Rigid Mounting Hub, For Use With MPB and C4S Ballast Housing Assemblies with 3/4 In Pendant Mounting, Housing Material Die Cast Aluminum, Length 2 1/4 In, Width 3 1/2 In, Depth 3 1/4 In

Reviews