HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 13W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2155054| Mfr #: F13DBX/830/ECO4P

$4.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5"
Bulb Technology: Fluorescent
Lumens: 900
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155054 Mfr #: F13DBX/830/ECO4P
Max. Overall Bulb Length: 5"Bulb Technology: Fluorescent
Lumens: 900Bulb Designation: F13DBX/ECO4P
Bulb Type: Plug-InStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Color Temp.: 3000KColor Rendering Index: 82
Bulb Start Type: RapidWattage Equivalency: 60W INC
Dimmable: YesWatts: 13.0
Average Bulb Life: 12,000 hr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 32 Degrees FBulb Base Type: 4-Pin (G24Q-1)
Light Appearance: 3000 to 3999K, Warm WhiteItem: Plug-In CFL
Shatter-Resistant: NoBulb Shape: T4 PL
Bulb Primary Application: General PurposeCountry of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 4-Pin (G24Q-1), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 5 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 900, Bulb Color Temp. 3000K, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation F13DBX/ECO4P, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews