KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 13W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1293476| Mfr #: F13BX/827/ECO

$2.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.
Bulb Min. Starting Temp.: 32 Degrees F
Bulb Start Type: Preheat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293476 Mfr #: F13BX/827/ECO
Average Bulb Life: 10,000 hr.Bulb Min. Starting Temp.: 32 Degrees F
Bulb Start Type: PreheatBulb Primary Application: General Purpose
Color Rendering Index: 82Lumens: 825
Shatter-Resistant: NoMax. Overall Bulb Length: 7"
Item: Plug-In CFLBulb Technology: Fluorescent
Dimmable: NoBulb Designation: F13BX/ECO
Bulb Color Temp.: 2700KBulb Type: Plug-In
Bulb Shape: T4 PLWatts: 13.0
Wattage Equivalency: 60W INCBulb Base Type: 2-Pin (GX23)
Light Appearance: 2700 to 2999K, Soft WhiteStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (GX23), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 7 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 825, Bulb Color Temp. 2700K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F13BX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 32 Degrees F

Reviews