GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2240332| Mfr #: F13BX/830/ECO

$2.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.Dimmable: NoColor Rendering Index: 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240332 Mfr #: F13BX/830/ECO
Average Bulb Life: 10,000 hr.Dimmable: No
Color Rendering Index: 82Bulb Technology: Fluorescent
Bulb Min. Starting Temp.: 32 Degrees FItem: Plug-In CFL
Max. Overall Bulb Length: 7"Bulb Primary Application: General Purpose
Lumens: 825Bulb Designation: F13BX/ECO
Voltage: Ballast DependentWattage Equivalency: 60W INC
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Light Appearance: 3000 to 3999K, Warm WhiteGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Color Temp.: 3000KBulb Start Type: Preheat
Bulb Type: Plug-InBulb Shape: T4 PL
Watts: 13.0Bulb Base Type: 2-Pin (GX23)
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (GX23), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 7 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 825, Bulb Color Temp. 3000K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F13BX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 32 Degrees F

Reviews