GE LIGHTING 13W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0584132| Mfr #: F13BX/835/ECO

$2.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 7"
Bulb Technology: Fluorescent
Lumens: 825
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584132 Mfr #: F13BX/835/ECO
Max. Overall Bulb Length: 7"Bulb Technology: Fluorescent
Lumens: 825Bulb Designation: F13BX/ECO
Bulb Type: Plug-InStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Color Temp.: 3500KColor Rendering Index: 82
Bulb Start Type: PreheatWattage Equivalency: 60W INC
Dimmable: NoWatts: 13.0
Average Bulb Life: 10,000 hr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 32 Degrees FBulb Base Type: 2-Pin (GX23)
Light Appearance: 3000 to 3999K, Warm WhiteItem: Plug-In CFL
Shatter-Resistant: NoBulb Shape: T4 PL
Bulb Primary Application: General PurposeCountry of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (GX23), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 7 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 825, Bulb Color Temp. 3500K, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F13BX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 32 Degrees F

Reviews