SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1499452| Mfr #: F13BX/841/ECO

$2.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Technology: FluorescentBulb Start Type: PreheatVoltage: Ballast Dependent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499452 Mfr #: F13BX/841/ECO
Bulb Technology: FluorescentBulb Start Type: Preheat
Voltage: Ballast DependentShatter-Resistant: No
Bulb Min. Starting Temp.: 32 Degrees FBulb Color Temp.: 4100K
Bulb Shape: T4 PLBulb Designation: F13BX/ECO
Bulb Primary Application: General PurposeAverage Bulb Life: 10,000 hr.
Bulb Base Type: 2-Pin (GX23)Dimmable: No
Color Rendering Index: 82Item: Plug-In CFL
Lumens: 825Max. Overall Bulb Length: 7"
Wattage Equivalency: 60W INCStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Light Appearance: 4000 to 4999K, Cool WhiteGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: Plug-InWatts: 13.0
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (GX23), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 7 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 825, Bulb Color Temp. 4100K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F13BX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 32 Degrees F

Reviews