GE LIGHTING 13W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1551261| Mfr #: F13DBX23/841/ECO

$7.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.
Bulb Min. Starting Temp.: 25 Degrees F
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551261 Mfr #: F13DBX23/841/ECO
Average Bulb Life: 10,000 hr.Bulb Min. Starting Temp.: 25 Degrees F
Bulb Primary Application: General PurposeColor Rendering Index: 82
Lumens: 810Bulb Start Type: Preheat
Shatter-Resistant: NoMax. Overall Bulb Length: 4-27/32"
Item: Plug-In CFLGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Dimmable: NoBulb Designation: F13DBX23/ECO
Bulb Technology: FluorescentBulb Color Temp.: 4100K
Bulb Type: Plug-InBulb Shape: T4 PL
Watts: 13.0Wattage Equivalency: 60W INC
Bulb Base Type: 2-Pin (GX23-2)Light Appearance: 4000 to 4999K, Cool White
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantCountry of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (GX23-2), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 4-27/32 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 810, Bulb Color Temp. 4100K, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F13DBX23/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 25 Degrees F

Reviews