SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2121682| Mfr #: F13DBX/841/ECO

$5.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.Dimmable: NoColor Rendering Index: 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121682 Mfr #: F13DBX/841/ECO
Average Bulb Life: 10,000 hr.Dimmable: No
Color Rendering Index: 82Bulb Technology: Fluorescent
Bulb Min. Starting Temp.: 5 Degrees FItem: Plug-In CFL
Max. Overall Bulb Length: 5-1/4"Bulb Primary Application: General Purpose
Lumens: 900Bulb Designation: F13DBX/ECO
Voltage: Ballast DependentWattage Equivalency: 60W INC
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Light Appearance: 4000 to 4999K, Cool WhiteGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Color Temp.: 4100KBulb Start Type: Preheat
Bulb Type: Plug-InBulb Shape: T4 PL
Watts: 13.0Bulb Base Type: 2-Pin (G24D-1)
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (G24D-1), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 5-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 900, Bulb Color Temp. 4100K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F13DBX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 5 Degrees F

Reviews