GE LIGHTING 15W, PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1427806| Mfr #: GBX60/UVC/2G11

$20.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 8000 hr.
Bulb Min. Starting Temp.: 5 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427806 Mfr #: GBX60/UVC/2G11
Voltage: 120Average Bulb Life: 8000 hr.
Bulb Min. Starting Temp.: 5 Degrees FBulb Start Type: Preheat
Bulb Primary Application: GermicidalShatter-Resistant: No
Max. Overall Bulb Length: 16-1/4"Item: Plug-In CFL
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionDimmable: No
Bulb Designation: GBX60/UVCBulb Technology: Fluorescent
Bulb Color Temp.: 2700KBulb Type: Plug-In
Bulb Shape: T6 PLWatts: 15.0
Wattage Equivalency: 250W INCBulb Base Type: 4-Pin (2G11)
Light Appearance: 2700 to 2999K, Soft WhiteStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Plug-In CFL, Non-Dimmable, Incandescent Equivalent Wattage 250, 15 Watts, Base Type 4-Pin (2G11), Bulb Shape T6, Bulb Tone Clear, Max. Overall Length 16-1/4 In., Shatter-Resistant No, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 8000 hr., Fluorescent, Bulb Designation GBX60/UVC, Bulb Min. Starting Temp. 5 Degrees F

Reviews