HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 16W, 2D Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1003703| Mfr #: F162D/835/4P

$12.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-1/2"
Bulb Technology: Fluorescent
Lumens: 1050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003703 Mfr #: F162D/835/4P
Max. Overall Bulb Length: 5-1/2"Bulb Technology: Fluorescent
Lumens: 1050Bulb Designation: F162D/4P
Bulb Type: LinearStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3500KColor Rendering Index: 82
Bulb Start Type: InstantWattage Equivalency: 65W INC
Dimmable: YesWatts: 16.0
Average Bulb Life: 10,000 hr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 25 Degrees FBulb Base Type: 4-Pin (GR10Q-4)
Light Appearance: 3000 to 3999K, Warm WhiteItem: Plug-In CFL
Shatter-Resistant: NoBulb Shape: 2D
Bulb Primary Application: General PurposeCountry of Origin (subject to change): United Kingdom

Description

Plug-In CFL, Dimmable, Incandescent Equivalent Wattage 65, 16 Watts, Base Type 4-Pin (GR10Q-4), Bulb Shape T4, Bulb Tone Neutral, Max. Overall Length 5-1/2 In., Shatter-Resistant No, Lumens 1050, Bulb Color Temp. 3500K, 120 Voltage, Average Bulb Life 10,000 hr., Fluorescent, Color Rendering Index 82, Bulb Designation F162D/4P, Bulb Start Type Rapid, Bulb Min. Starting Temp. 25 Degrees F

Reviews