GE LIGHTING 18W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2185373| Mfr #: F18DBX/827/ECO4P

$13.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: Ballast DependentBulb Technology: FluorescentLight Appearance: 2700 to 2999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185373 Mfr #: F18DBX/827/ECO4P
Voltage: Ballast DependentBulb Technology: Fluorescent
Light Appearance: 2700 to 2999K, Warm WhiteBulb Start Type: Rapid
Bulb Type: Plug-InAverage Bulb Life: 12,000 hr.
Bulb Color Temp.: 2700KBulb Designation: F18DBX/ECO4P
Bulb Shape: T4 PLLumens: 1250
Item: Plug-In CFLWatts: 18.0
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionColor Rendering Index: 82
Bulb Base Type: 4-Pin (G24Q-2)Wattage Equivalency: 75W INC
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 5-13/16"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Dimmable: YesBulb Min. Starting Temp.: 32 Degrees F
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (G24Q-2), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5-13/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1250, Bulb Color Temp. 2700K, Ballast Dependent Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation F18DBX/ECO4P, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews