GE LIGHTING 18W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0819743| Mfr #: F18TBX/827/A/ECO

$8.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 17,000 hr.
Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Designation: F18TBX/A/ECO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819743 Mfr #: F18TBX/827/A/ECO
Average Bulb Life: 17,000 hr.Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Designation: F18TBX/A/ECOBulb Primary Application: General Purpose
Bulb Shape: T4 PLBulb Color Temp.: 2700K
Color Rendering Index: 82Bulb Base Type: 4-Pin (GX24Q-2)
Dimmable: YesShatter-Resistant: No
Light Appearance: 2700 to 2999K, Soft WhiteWattage Equivalency: 75W INC
Watts: 18.0Bulb Min. Starting Temp.: 32 Degrees F
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLumens: 1200
Max. Overall Bulb Length: 4-13/16"Bulb Start Type: Rapid
Bulb Technology: FluorescentBulb Type: Plug-In
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (GX24Q-2), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-13/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1200, Bulb Color Temp. 2700K, Average Bulb Life 17,000 hr., Color Rendering Index 82, Bulb Designation F18TBX/A/ECO, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews