SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 18W, T5 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1870084| Mfr #: F18BX/SPX30

$15.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Start Type: PreheatMax. Overall Bulb Length: 9"Bulb Type: Plug-In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870084 Mfr #: F18BX/SPX30
Bulb Start Type: PreheatMax. Overall Bulb Length: 9"
Bulb Type: Plug-InBulb Color Temp.: 3000K
Bulb Shape: T5 PLWatts: 18.0
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionStandards: Meets 2012 Lighting Legislation Energy
Bulb Min. Starting Temp.: 25 Degrees FVoltage: Ballast Dependent
Bulb Technology: FluorescentLight Appearance: 3000 to 3999K, Warm White
Average Bulb Life: 10,000 hr.Item: Plug-In CFL
Lumens: 1200Bulb Designation: F18BX
Color Rendering Index: 82Bulb Base Type: 4-Pin (2G11)
Wattage Equivalency: 75W INCBulb Primary Application: General Purpose
Shatter-Resistant: NoDimmable: Yes
Country of Origin (subject to change): Multiple

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 9 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1200, Bulb Color Temp. 3000K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F18BX, Bulb Start Type Preheat, Bulb Min. Starting Temp. 25 Degrees F

Reviews