BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1662857| Mfr #: F18DBX/830/ECO4P

$6.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-13/16"Light Appearance: 3000 to 3999K, Warm WhiteWattage Equivalency: 75W INC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662857 Mfr #: F18DBX/830/ECO4P
Max. Overall Bulb Length: 5-13/16"Light Appearance: 3000 to 3999K, Warm White
Wattage Equivalency: 75W INCBulb Base Type: 4-Pin (G24Q-2)
Voltage: Ballast DependentBulb Shape: T4 PL
Dimmable: YesBulb Technology: Fluorescent
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionShatter-Resistant: No
Bulb Min. Starting Temp.: 32 Degrees FBulb Type: Plug-In
Bulb Designation: F18DBX/ECO4PAverage Bulb Life: 12,000 hr.
Color Rendering Index: 82.0Watts: 18.0
Item: Plug-In CFLBulb Start Type: Rapid
Bulb Primary Application: General PurposeBulb Color Temp.: 3000K
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantLumens: 1250
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (G24Q-2), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 5-13/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1250, Bulb Color Temp. 3000K, Ballast Dependent Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82.0, Bulb Designation F18DBX/ECO4P, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews