KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 18W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0803162| Mfr #: F18TBX/830/A/ECO

$8.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 17,000 hr.
Bulb Min. Starting Temp.: 32 Degrees F
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803162 Mfr #: F18TBX/830/A/ECO
Average Bulb Life: 17,000 hr.Bulb Min. Starting Temp.: 32 Degrees F
Bulb Primary Application: General PurposeColor Rendering Index: 82
Lumens: 1200Bulb Start Type: Rapid
Shatter-Resistant: NoMax. Overall Bulb Length: 4-13/16"
Item: Plug-In CFLGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Dimmable: YesBulb Designation: F18TBX/A/ECO
Bulb Technology: FluorescentBulb Color Temp.: 3000K
Bulb Type: Plug-InBulb Shape: T4 PL
Watts: 18.0Wattage Equivalency: 75W INC
Bulb Base Type: 4-Pin (GX24Q-2)Light Appearance: 3000 to 3999K, Warm White
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantCountry of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (GX24Q-2), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 4-13/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1200, Bulb Color Temp. 3000K, Average Bulb Life 17,000 hr., Color Rendering Index 82, Bulb Designation F18TBX/A/ECO, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews